Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tapco

Model # :WBB3786599

MPN #: 250301

Tapco® BlinkerBeacon™ 24/7, Self Contained, 12"Red LED, 9-Wire, 12"W x 12"H, Yellow

Product Description
Tapco's® BlinkerBeacon™ solar LED beacons are time-tested, durable warning enhancements that alert drivers and pedestrians of busy crossings and high-traffic areas. This standalone system comes standard with a 12" beacon, cut visor and 24/7 flashing operation (alternating on-off). Select your beacon color, and housing color above.

Features:
  • Energy-efficient package; 19W solar panel combined with 11.4Ah battery power
  • Easily place on existing poles; standard mounting to 4.5" round poles, 2" square, or u-channel posts
  • Rugged polycarbonate housing
  • Black polycarbonate cap-style visor
  • Fully self-contained unit
  • Virtually maintenance-free
  • Proudly made in the USA
Applications:
  • School crossings
  • Pedestrian crossings
  • Roadway warnings
  • Construction zones
  • Military facilities
  • Industrial facilities


PRICE
$1,779.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height12 in

Product Details

Sign LegendFlashing Red
ColorYellow
Power SourceSolar
Mounting LocationPost
IncludesSolar Panel, Universal Mounting
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number250301
LED Color FamilyRed
BrandTapco

Warranty

Warranty3 Years Batteries, 5 Year workmanship, 2 Years Solar Panels (If Applicable) yr