Tri-Arc 8 Step Steel Easy Turn Rolling Ladder, Safety Angle
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for confined areas and narrow aisles. Provides a reduced incline and lets you step down face forward for added safety. Front and middle wheels retract to allow ladder to rest on 2-1/2" dia. rubber pads for stability. Features sure-grip 24"W x 7"D perforated steps and extra large 17" top platform. 4" front swivel, 5" middle rigid, and 4" rear rigid casters. 1-1/16" tubular steel construction. 42"H handrails. Durable scratch resistant powder coat finish. Conforms to OSHA and ANSI standards. Ready to assemble.
Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$1,159.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 in |
| Width | 34 in |
| Height | 116 |
| Weight Capacity | 450 lbs |
| Weight | 135 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 17 in |
| Step Width | 24 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Rolling Ladder |
| Number of Steps | 8 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | KDAD108246 |
| Step Angle | 50 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |