Tri-Arc 15 Step Configurable Forward Descent Rolling Ladder, Grip Strut Tread
Write a Review
|
Questions & Answers (0)
Product Description
15-step forward descent U-Design configurable ladder with grip Strut tread, 24" wide steps, and 17" deep top platform. The 50-degree incline permits forward descent on comfortable and spacious 8-1/2" deep steps. Add U-Design kits to the base ladder model to enhance features and application use (sold separately). Kits can be added at any time.
Note: Cal-OSHA Kit model 952412 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 952412 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$2,449.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 141 in |
| Width | 39 in |
| Height | 186 |
| Weight Capacity | 450 lbs |
| Weight | 510 lbs |
| Height to Top Step/Platform | 150 in |
| Top Step Depth | 17 in |
| Step Width | 24 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Step Lock |
| Type | Rolling Ladder |
| Number of Steps | 15 |
| Color | Gray |
| Step Type | Grip Strut |
| Material | Steel |
| Description | Configurable Forward Descent Rolling Ladder |
| Manufacturers Part Number | UKDEC115242 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |