Dahle® 15e Vantage® Trimmer - 15" Cutting Length, case of 5
Write a Review
|
Questions & Answers (0)
Product Description
Whether you are cutting a single sheet of paper or fifteen at a time, Dahle's Vantage® 15e Trimmer is the perfect tool. This lever / guillotine style paper cutter has many unique features that offer safety and convenience while giving you the accuracy you require. The machine ground, lever-style blade is sharp, accurate, and can remove even the tiniest sliver of paper from your work. To ensure an even cut, the trimmer's automatic clamp provides firm, even pressure to prevents paper from shifting. For safety, the spring action handle prevents the blade from falling down unexpectedly. To protect the blade and keep fingers safe, the handle can be locked in the down position. For stability, the sturdy metal base provides a solid foundation. It's designed to hold up to rigorous activity, day in and day out. For measuring, this base contains carefully screened guides, and an adjustable backstop - which is the easiest way to ensure accuracy during repetitive cuts.
PRICE
$379.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 16 in |
| Height | 2 in |
| Cutting Length | 15 in |
Product Details
| Package Quantity | 5 |
| Description | Vantage® Lever Paper Trimmer |
| Color | Gray |
| Manufacturers Part Number | 15E |
| Sheet Capacity | 15 |
| Brand | Dahle |
Warranty
| Warranty | 1 yr |