24"W x 15"D Slant Shelf W/ Front Lip - Semi-Gloss Black - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
15" x 24" Slant Shelf w/ Front Lip - Semi-Gloss Black
Cost-effective all-purpose shelf for use with hard or soft line retail displays involving grid panels.
Cost-effective all-purpose shelf for use with hard or soft line retail displays involving grid panels.
PRICE
$119.80 Sold in packages of 4 / $29.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 15 in |
Product Details
| Finish | Semi-Gloss |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | BLKS/91 |
| Brand | Econoco |