24"W X 14"D Straight Shelf - Semi-Gloss Black - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Cost-effective, all-purpose shelf for use with hard or soft lines. Can be used on slatwall panels, gondolas, towers, or merchandisers made of slatwall.
PRICE
$129.00 Sold in packages of 6 / $21.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 14 in |
Product Details
| Type | Straight Shelf |
| Finish | Semi-Gloss |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | EBL/2314 |
| Brand | Econoco |