US Netting 15'x40' Fall Safety Net with Debris Liner, Black
Write a Review
|
Questions & Answers (0)
Product Description
Personnel fall safety netting with debris liner designed and tested to provide protection to workers from falls up to 30'. Our Fall safety nets have been tested to meet ANSI A10.11 and OSHA 1926.105. Made in the USA.
PRICE
$2,349.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 ft |
| Height | 15 ft |
Product Details
| Type | Fall Protection Net |
| Material | Nylon |
| Description | Fall Safety Net with Debris Liner |
| Color | Black |
| Manufacturers Part Number | PS1540L |
| Brand | US Netting |