Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3793727

MPN #: CN-250

US Cargo Control Heavy-Duty Cargo Net with Ratchets & E-Track Fittings, 82" x 82"

Product Description
This heavy-duty trailer cargo nets provide quick, efficient load containment inside enclosed trailers. Designed to provide floor-to-ceiling coverage, these nets can fit virtually any cube van or enclosed semi trailer. Popular uses include preventing cargo from shifting during transit, sectioning off trucks based on deliveries, and as a safety net - installed at the end of a trailer after the trailer is loaded but before the doors are closed to prevent cargo from falling out when the doors are opened.

This 82" x 82" cargo net is adjustable from 94" to 110" with straps and installs quickly into standard E-track, A-track, or X-track systems using six secure E-fittings and ratchets.

These nets are generally used alongside E-track straps, load bars, and dunnage bags.

Features:
  • Commercial-Grade 12K Break Strength Webbing: 2" thick high-pick polyester resists wear, UV, water, and tangling
  • Corrosion-Resistant Hardware: Zinc-coated E-fittings and buckles prevent rust - ideal for use in reefer trucks / trailers
  • Superior Tensioning: Integrated ratchets add more tension than cam buckles and hold up better to heavier loads
  • Safety Net Applications: When used as a safety net, prevents cargo falling out of the truck when it's time to unload, minimizing risk of injuries and reducing insurance claims and cargo write-offs


PRICE
$105.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length82 in
Width82 in
Weight13.3 lbs

Product Details

MaterialPolyester Webbing
Package Quantity1
ColorBlack
Manufacturers Part NumberCN-250
BrandUS Cargo Control
End FittingE-Fitting