- Expandable sides and fitted bottom make packing large shaped items easier.
- Sizes listed are the inside usable space of the bag.
- Meets FDA and USDA specifications.
- Close bags with Twist Ties, Bag Tape or with Impulse Sealers
Global Industrial
Model # :WBB0141097
Global Industrial Gusseted Poly Bags, 15"W x 9"D x 24"H, 3 Mil, Clear, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$84.54was $129.95
Save $45.41 (35%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Depth | 9 in |
| Height | 24 in |
| Weight | 0.1 lbs |
| Thickness | 3 mil |
Product Details
| Package Quantity | 250 |
| Description | Gusseted Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B0141097 |
| Closure | Open Ended |
| Brand | Global Industrial |