Child Resistant Bags

Child Resistant Stand Up Bags
| Compare | Image | Size | Length | Width | Thickness | Weight | Closure | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1/8 oz. | 6 in | 3-1/2 in | 5 mil | 5 lbs | Child Resistant Barrier | WBB2377499 | as low as $99.95 Save $10.00 (9%) | ||
![]() | 1 oz. | 10 in | 6 in | 5 mil | 8 lbs | Child Resistant Barrier | WBB2377524 | as low as $165.95 Save $14.00 (8%) |

Child Resistant Flat Bags
Related Products
Kimtech™ Pure W4 Critical Task Dry Wipers have a 100% polypropylene construction and are thermally bonded with no glues or binders. They are acid-, base- and solvent-resistant and feature straight, clean knife-cut edges to minimize lint. The wipers are double bagged with a case liner and are specifically designed for ISO Class 4 and higher cleanrooms. These wipers are ideal for use in the pharmaceutical, high tech, biotechnology and medical device industries. Additionally, the polypropylene used in the manufacture of Kimtech™ Pure W4 Dry Wipers meets the requirements set forth ...
Ultimate moisture and corrosion protection for shipments! Features: Use to protect products vulnerable to moisture damage during storage and transport Ideal for protecting pharmaceuticals, nutraceuticals, diagnostics, electronics and food Bags are strong, durable and allow for extremely high adsorption rates Activated clay desiccant filling is a free flowing granular material with high moisture adsorbing ability from 20-80% relative humidity under normal packaging and storage conditions Meets FDA specifications for direct contact with food and drugs Protects 3.33 Cubic Feet 500 Per 34 ...
Make sure your customers leave with a great impression. These take out bags are made from strong and economical high density material that won't rip or tear and offers a high degree of leak protection. The deep gussets help the bags to stand without tipping over, which helps to reduce the chance of spilling, and also allows them to be filled quickly. The bags have an integrated carry handle for your customer's convenience. They are available in a range of sizes to fit standard take out containers and are opaque white with a printed design. The bags are made with a special controlled life ...
Minigrip® Premium Red Line™ bags feature a single track, heavy-duty zipper that extends the width of the bag and keeps products clean and free from moisture. Features: Large white block area allows part numbers or other information to be written with pen directly on the bag. No labels needed Pre-punched hang holes in the lip of these bags make them perfect for retail applications Reclosable bags can be reused Sizes listed are the inside usable dimensions of the bag Bags meet FDA and USDA specifications for food contact
Bag Only. Hamper Not Included. These leakproof bags are constructed from high quality vinyl that is fully welded and flame retardant. Features: The leakproof and flame retardant properties of the material are built into the fabric and are guaranteed for the life of the bag Approved for institutional use Bags are hooded for convenient transporting along with a shock corded rim to ensure a snug fit and easy removal and setup These bags are made for the 680 series hampers but will fit on our 692, 694, 697, 669 and 669/NL hampers as well