150 Piece 0.005", 0.010", and 0.015" Arbor Shim Assortment Kit - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Contains 10 each of the following sizes: 3/8" x 5/8", 1/2" x 3/4", 5/8" x 1", 3/4" x 1-1/8", and 7/8" x 1-3/8" in each of the following thicknesses: 0.005", 0.010", and 0.015". Made of high quality, low carbon, cold rolled, full hard, steel shim. Saves time over re-machining. Precision thicknesses for more accurate results. Plastic compartment box is easy to store. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools. Assortment kit contains the most commonly used arbor shims.
PRICE
$205.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 |
Product Details
| Manufacturers Part Number | 25998 |
| Country of Origin | Made in USA |
| Material | Low Carbon, Full Hard Steel |
| Package Quantity | 150 |
| Brand | Precision Brand |