13 Piece 1-1/4" I.D. X 1-3/4" O.D. Plastic Color Coded Arbor Shim Assortment
Write a Review
|
Questions & Answers (0)
Product Description
Assortment contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030". Color coded arbor shims are made from a high quality plastic material. Color coding eliminates need for micrometer, saves time and reduces error. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Arbor Shims are used for light duty, fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
PRICE
$33.95
9
9
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 |
| Diameter | 1-3/4" |
| Inside Diameter | 1-1/4 in |
Product Details
| Country of Origin | Made in USA |
| Package Quantity | 13 |
| Manufacturers Part Number | 44812 |
| Brand | Precision Brand |