Features:
- Hard drawn steel
- Nickel finish to prevent corrosion
- 3rd party tested for 2 lbs. tools or less.
- Economical and easy to install to tools with pre-engineered holes by the manufacturer.
- 25 Pack
Weights & Dimensions
| Width | 3/4 in |
| Weight | 0.2 lbs |
Product Details
| Style | Quick Ring |
| Type | Fall Protection For Tools |
| Package Quantity | 25 |
| Description | Quick Ring 0.75” - 25 Pack -2 lb. capacity - (25 Pack) |
| Color | Nickle Plating |
| Manufacturers Part Number | 7100311174 |
| Brand | 3M DBI-SALA |