Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097295

MPN #: 7012596550

3M™ DBI-SALA® 1500127 Tool Pouch Extra Deep With D-Ring

Product Description
3M™ DBI-SALA® 1500127 Tool Pouch Extra Deep With D-Ring1500127

The 3M™ DBI-SALA® Tool Pouch is constructed from a heavy duty canvas, with an inner lining to help prevent punctures. This rugged tool pouch is engineered to last. Multiple inner pockets accommodate a number of tools, while built in D-rings make tethering tools incredibly easy.
  • Tool pouch is 8.75 in. wide x 13 in. high (22.2 cm x 33 cm) and has multiple inner pockets
  • Belt loops provided on rear of pouch
  • Two internal retractor pockets, allowing 3M™ DBI-SALA® Steel Cable Retractors to be installed
  • Made from 18 oz. duck canvas with inner lining to help prevent punctures
  • Inside the pouch are two retractor pockets, allowing 3M™ DBI-SALA® Steel Cable Retractors to be installed.
  • Integrated D-rings load-rated for 5 lbs. (2.3 kg) makes tethering tools easy
PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Weight1 lbs

Product Details

StyleTool Pouch
TypeFall Protection For Tools
Package Quantity1
DescriptionTool Pouch Extra Deep With D-ring
ColorBlack
Manufacturers Part Number7012596550
Brand3M DBI-SALA