Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097315

MPN #: 7100210236

3M™ DBI-SALA® 1500131 Inspection Pouch

Product Description
3M™ DBI-SALA® 1500131 Inspection Pouch1500131

The 3M™ DBI-SALA® Inspection Pouch is designed for the safe transport and use of most multi-meters, air monitors, and other portable testing devices. A unique, patent pending adjustable opening can be used to create a hands-free work station off the hip or chest. Three Tool Pockets inside the pouch are perfect for tools and testing probes. Tools can be tied off to a D-ring inside the pouch, or a D-ring located on either side of the back of the pouch. The Inspection Pouch has been designed to be worn off the belt, or over the shoulder with an included shoulder strap.
  • Inspection pouch for most multi-meters, air monitors and other portable testing devices
  • Can be worn off a belt or over the shoulder using the included shoulder strap
  • Adjustable opening for hands-free work off the hip or chest
PRICE
$98.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height5-5/8 in
Weight0.6 lbs

Product Details

StyleInpection Pouch
TypeFall Protection For Tools
MaterialPolyester
Package Quantity1
DescriptionInspection Pouch
ColorBlack
Manufacturers Part Number7100210236
Brand3M DBI-SALA