Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097280

MPN #: 7100157155

3M™ DBI-SALA® 1500089 Adjustable Radio Holster With Clip2Loop Coil And Dr-Micro

Product Description
3M™ DBI-SALA® 1500089 Adjustable Radio Holster With Clip2Loop Coil And Dr-Micro1500089

The 3M™ DBI-SALA® Adjustable Radio/Cell Phone Holster is specially designed to adjust perfectly to the size of virtually any portable radio, as well as other small devices such as cell phones and cameras. A unique mounting system allows the holster to attach easily to harnesses and tool belts. This combination product includes one 3M™ DBI-SALA® Clip2Loop Coil Tether and one Micro D-ring – everything you need to tie off a handheld device.
  • Adjusts to the size of virtually any portable radio or cell phone
  • D-Ring connection point anchors the supplied coil tether
  • Can be used from a belt or harness
  • Ergonomic quick-cinch ergonomic cord lock
  • Includes Clip2Loop Coil Tether and Micro D-Ring for connection to your tool
PRICE
$62.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width1 in
Height3 in
Weight0.2 lbs

Product Details

StyleRadio Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionAdjustable Radio Holster With Clip2loop Coil And Dr-micro
ColorBlack
Manufacturers Part Number7100157155
Brand3M DBI-SALA