Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097288

MPN #: 7100214246

3M™ DBI-SALA® 1500091 Bottle / Spray Can Holster

Product Description
3M™ DBI-SALA® 1500091 Bottle / Spray Can Holster1500091

This neoprene holster with a side-release composite buckle holster is commonly used with water bottles, spray paint cans, and other aerosol spray cans. The adjustable strap allows the holster to conform to the size of your water bottle and comes with a 7-70 mm aluminum carabiner.
  • Flexible neoprene holster allows for quick tethering of bottles and spray cans
  • Adjustable closure strap conforms to the size/height of many containers
  • Includes aluminium carabiner to connect to belt or harness
PRICE
$20.25

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight0.1 lbs

Product Details

StyleBottle Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionBottle / Spray Can Holster
ColorYellow/Black
Manufacturers Part Number7100214246
Brand3M DBI-SALA