Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097287

MPN #: 7100210211

3M™ DBI-SALA® 1500028 Quick Spin Adaptor - Medium - 10 Pack

Product Description
3M™ DBI-SALA® 1500028 Quick Spin Adaptor - Medium - 10 Pack1500028

3M™ DBI-SALA® Quick Spins make tools tether-ready in seconds. Quick Spins are available in many sizes to accommodate a wide selection of tools. Reusable, suitable for non-conductive use, and a tangle-resistant spin top make Quick Spins an outstanding drop prevention solution that doesn't deface tools. Quick Spins are made from a thermoplastic rubber and polyester material (TPU), while the spin tops are made of a polyacetal and black carbon powder (POM).
  • Tangle-resistant spin top simply slides onto the handle of a tool in seconds
  • Reusable and suitable for non-conductive use
  • 0.8 in. (2 cm) medium size
PRICE
$145.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Height11-3/8 in
Weight0.3 lbs

Product Details

StyleQuick Spin Adaptor
TypeFall Protection For Tools
MaterialThermoplastic Polyurethane/Polyoxymethylene
Package Quantity10
DescriptionQuick Spin Adaptor - Medium - 1 lb. capacity - (10 Pack)
ColorYellow
Manufacturers Part Number7100210211
Brand3M DBI-SALA