Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097224

MPN #: 7100270187

3M™ DBI-SALA® 1500110 Comfort Toolbelt - Small-Medium (28"-36")

Product Description
3M™ DBI-SALA® 1500110 Comfort Toolbelt - Small-Medium (28"-36")1500110

At last, a drop prevention tool belt system that's both durable and comfortable. 3M™ DBI-SALA® Comfort Tool Belts were designed with a modular approach allowing the user to customize their own personal holster and pouch setup. A premium heavy-duty outer shell constructed with ballistic denier fabric and high-density webbing coats an inner high-density foam core providing both strength and comfort.
  • Modular design for tool carrying flexibility
  • Unique design that provides both strength and comfort
  • Extra padding for comfort
  • Third party certified to a 5 lb. (2.3 kg) maximum capacity
  • Fits 28-36 in. (71-91 cm) waist size
PRICE
$175.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Weight1 lbs

Product Details

StyleComfort Tool Belt
TypeFall Protection For Tools
Package Quantity1
DescriptionComfort Toolbelt - Small-Medium (28"-36")
ColorBlack
Manufacturers Part Number7100270187
Brand3M DBI-SALA