Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097222

MPN #: 7012599294

3M™ DBI-SALA® 1500010 D Ring Attachment - Micro With Adhesive - 10 Pack

Product Description
3M™ DBI-SALA® 1500010 D Ring Attachment - Micro With Adhesive - 10 Pack1500010

Designed to be used on devices such as cell phones, small cameras, radios, and other small electronics, the 3M™ DBI-SALA® Micro D-ring adheres to most surfaces, creating attachment points in a matter of seconds. The Micro D-ring should always be used with the 3M™ DBI-SALA® Clip2Loop Coil Tether (model 1500060).
  • Low profile
  • Industrial grade double stick tape adheres to most surfaces creating an attachment point
  • Flexible notched surface
  • 2 lb. (0.9 kg) capacity
  • Designed to allow for easy tethering of small devices such as cell phones, cameras and radios
PRICE
$25.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Width1 in
Height7/16 in
Weight0 lbs

Product Details

StyleD-Ring Attachment
TypeFall Protection For Tools
MaterialPlastic
Package Quantity10
DescriptionD-ring Attachment - Micro With Adhesive - (10 Pack)
ColorBlack
Manufacturers Part Number7012599294
Brand3M DBI-SALA