Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097284

MPN #: 7100223420

3M™ DBI-SALA® 1500026 Quick Ring 1.50” - 25 Pack

Product Description
3M™ DBI-SALA® 1500026 Quick Ring 1.50' - 25 Pack1500026

3M™ DBI-SALA® Quick Rings are an economical solution for making tools tether-ready quickly. Ring Pliers can be used for easier and faster Quick Ring installation. Available in a variety of sizes.
  • Quick Ring is 1.5 in. (3.8 cm) in diameter and an economical solution for tethering tools quickly
  • Ring pliers can be used to facilitate use
  • Easily attaches to a pre-drilled hole
  • Third party certified to a 2 lb. (0.9 kg) maximum capacity
PRICE
$34.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width1-1/2 in
Weight0.6 lbs

Product Details

StyleQuick Ring
TypeFall Protection For Tools
Package Quantity25
DescriptionQuick Ring 1.50” - 2 lb. capacity - (25 Pack)
ColorNickle Plating
Manufacturers Part Number7100223420
Brand3M DBI-SALA