Commercial LED CLT93-42WT8 850-8FT-B 8’ T8 LED, 24W, 5500 Lumens, 5000K, Ballast Bypass (Type B) - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Commercial LED CLT93-42WT8 850-8FT-B 8' T8 LED, 24W, 5500 Lumens, 5000K, Ballast Bypass (Type B), DLC
The Commercial LED T8 lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used as a retrofit application using direct wire where the existing ballast is removed (Type B). (Type B) Double Ended wiredballast bypass. This lamp is DLC 4.4 certified and is a glass tube with a shatterproof coating. It is non dimmable with 50,000 hours life. 10 boxes of 10 each
The Commercial LED T8 lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used as a retrofit application using direct wire where the existing ballast is removed (Type B). (Type B) Double Ended wiredballast bypass. This lamp is DLC 4.4 certified and is a glass tube with a shatterproof coating. It is non dimmable with 50,000 hours life. 10 boxes of 10 each
PRICE
$2,895.00 Sold in packages of 100 / $28.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.4 lbs |
| Base | Fa8, S |
| Diameter | 1 in |
Product Details
| Type | T8 |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Operating Temperature | -4° F-113° F |
| CRI | 83 |
| Beam Angle | 240 ° |
| Wattage | 42 W |
| Voltage | 120-277 V |
| Dimmable | No |
| Material | Glass |
| Package Quantity | 100 |
| Manufacturers Part Number | CLT93-42WT8 850-8FT-B |
| Lamp Type | Retrofit/Bypass Mode-Double Ended (Type B) |
| Lumens | 5500 |
| Shape | T8 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | DLC Certified, UL Certified |