Commercial 2 Piece 8' LED Tube, 42W, 5700 Lumens, 5000K, Ballast Bypass (Type B), DLC - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
The Commercial 2 piece - 8' T8 LED lamp is perfect for commercial & industrial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. The lamp is shipped as 2 pieces making them less susceptible to damages and easy shipping and install with FA8 & R17D attachments included with every lamp. This is used as a retrofit application using direct wire where the existing ballast is removed (Type B). Double Ended wired ballast bypass. This lamp is DLC 5.1 certified and is a glass tube with a shatterproof coating. 50,000 hours life.10 boxes of 10 each. 5 Year Warranty.
PRICE
$269.50 Sold in packages of 10 / $26.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 1 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Type | TYPE B |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Frost |
| CRI | 80 |
| Beam Angle | 200 ° |
| Mounting Location | BI-PIN |
| Wattage | 42 W |
| Voltage | 100-277 V |
| Dimmable | Yes |
| Material | Glass |
| Package Quantity | 10 |
| Manufacturers Part Number | CLT97-42WT8-50K-8FT-B |
| Lumens | 5700 |
| Shape | T8 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, DLC |