Guardian 12' Rapid Deployment Rescue Ladder, Clear Zinc, OSHA, Aluminum/Steel/Polyester/Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 15022 12' Rapid Deployment Rescue Ladder, Clear Zinc, OSHA Compliant
The Guardian Fall Protection Rapid Deployment Rescue Ladder is specially designed to facilitate the rescue of fallen workers at significant heights, and is thus particularly applicable for the wind energy industry. This durable ladder system is manufactured with unique ladder standoffs to make footholds easier and self-rescue more likely. It is also capable of supporting up to 2 worker at once (maximum 310 pounds each, including all equipment), thereby allowing a rescuer to climb down to assist a fallen worker. The Rapid Deployment Rescue Ladder can be deployed within seconds, and is one of the most stable and functional rescue ladders available on the market.
The Guardian Fall Protection Rapid Deployment Rescue Ladder is specially designed to facilitate the rescue of fallen workers at significant heights, and is thus particularly applicable for the wind energy industry. This durable ladder system is manufactured with unique ladder standoffs to make footholds easier and self-rescue more likely. It is also capable of supporting up to 2 worker at once (maximum 310 pounds each, including all equipment), thereby allowing a rescuer to climb down to assist a fallen worker. The Rapid Deployment Rescue Ladder can be deployed within seconds, and is one of the most stable and functional rescue ladders available on the market.
PRICE
$1,529.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 20-1/2 in |
| Depth | 14-1/4 in |
| Height | 15 in |
| Weight | 11.6 lbs |
Product Details
| Material | Aluminum/Galvanized Steel/Zinc-Plated Steel/Polyester/Nylon |
| Description | 12' Rescue Ladder |
| Color | Clear |
| Manufacturers Part Number | 15022 |
| For Use With | Rescue |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910 & OSHA 1926 Subpart M |