Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2382742

MPN #: 15023

Guardian 12' Rapid Deployment Rescue Ladder, 3' Premium Cross Arm Straps, Pompier Hooks, Bag

Product Description
Guardian 15023 12' Rapid Deployment Rescue Ladder, 3' Premium Cross Arm Straps, Pompier Hooks, Bag

The Guardian Fall Protection Rapid Deployment Rescue Ladder is specially designed to facilitate the rescue of fallen workers at significant heights, and is thus particularly applicable for the wind energy industry. This durable ladder system is manufactured with unique ladder standoffs to make footholds easier and self-rescue more likely. It is also capable of supporting up to 2 worker at once (maximum 310 pounds each, including all equipment), thereby allowing a rescuer to climb down to assist a fallen worker. The Rapid Deployment Rescue Ladder can be deployed within seconds, and is one of the most stable and functional rescue ladders available on the market.

PRICE
$1,079.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width24 in
Depth16 in
Height10-1/2 in
Weight18.2 lbs

Product Details

MaterialAluminum/Galvanized Steel/Zinc-Plated Steel/Polyester/Nylon
Description12' Rapid Deployment Rescue Ladder Kit
ColorGray
Manufacturers Part Number15023
For Use WithRescue
BrandGuardian

Compliance & Certifications

CertificationsOSHA 1910 & OSHA 1926 Subpart M