Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3146329

MPN #: 4200203

Guardian® CR3-Edge Personal SRL, Single-Leg, Galvanized Cable, Aluminium Rebar Hook, 8'L

Product Description
The CR3-Edge Personal SRL is part of Guardian's strongest ever line-up of SRLs. Built for strength and durability, this 8 ft Class 2 device can be used for numerous applications across the job site, especially where the lifeline could come into contact with the edge of a hazard after a fall. Packed full of useful features, the CR3-Edge SRL-P includes a QR code for instant access to product specifications and instructions, and a protective shock pack cover, with integrated fall clearance charts, that provides maximum comfort for the user.

Features:
  • Dual Lock SRL Connector Included
  • Unique pack-style shock absorber doubles as a comfortable back pad
  • Dual leg units available to promote 100% tie-off
  • Various Hook Options Available
  • Integrated fall clearance charts: Fall Clearance charts integrated into shock pack cover for easy access to clearance charts anytime, anywhere
  • Digitally enabled labels: QR code for quick and easy access to up-to-date safety and product information
  • Certifications: ANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502
  • Cable and Lifeline Material: Galvanized Steel
  • Industry: Construction, Mining, Transportation, Oil & Gas, Telecoms, General Industry, Renewables


PRICE
$419.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight CapacityOSHA: 420, ANSI: 310 lbs
Lifeline Width3/16 in
Lifeline Length8 ft

Product Details

Lifeline MaterialGalvanized Steel Cable
Number of Legs1
ColorBlack
Mounting LocationDirect to Harness Back
Anchorage ConnectionRebar Hook
Cable MaterialGalvanized Steel
Service Temperature Range-40° to 130° F
Package Quantity1
Manufacturers Part Number4200203
Housing MaterialThermoplastic
Anchorage Connection MaterialAluminum
Harness ConnectionSnap Hook
BrandGuardian

Compliance & Certifications

CertificationsANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502
ANSI SRL ClassClass 2
ANSI SRL TYPESRL-P