Allpoints 8009969 Napkin Dispenser Stainless Steelincounter Plastic Top
Allpoints 8009969 Napkin Dispenser Stainless Steelincounter Plastic Top
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8009969 |
| Type | Concession Supplies |
| Brand | AllPoints |
Related Products
Hot Fudge Warmer, 120v, 500w (82060) Adjustable Thermostat 100-200 F Accepts #10 Can Or Ss Jar # 32-1779 (94009) Includes Base And Pump For Pump Only Use # 26-3714 (81320) For Base Only Use # 26-4126 (82066) Nsf Approved Server
A sleek look isn't the only reason the Dixie Ultra® Tabletop Interfold Napkin Dispenser turns heads. Not only does it reduce napkin waste by 29%*, it also features a latch system that makes loading Dixie Ultra® Interfold 2-Ply Napkins as easy as lifting a finger. Use the customizable ad windows to brand the tabletop napkin dispenser with your logo or marketing messages. This black napkin dispenser is also available in stainless (54528A) and white (54529A). Refill the Dixie Ultra® Tabletop Interfold Napkin Dispenser with Dixie Ultra® Interfold 2-Ply Napkin Dispenser Refills in white ...
In-Counter Napkin Dispensers offer a unique, space-saving storage design. The large capacity, stainless steel storage box is hidden under countertops for a neat professional appearance. Patented face eliminates napkin waste by dispensing napkins one-at-a-time. New and improved locking mechanism. Available in three different models for either Minifold, Fullfold, or Interfold napkins.
Material: Steel Width: 7 1/2" | 191 Mm Height: 5 1/2" | 140 Mm Plating: Chrome-Plated Type: Tabletop Depth: 11 5/8" | 294 Mm Note: For Full Fold Napkins
Countertop Napkin Dispensers are available in a variety of attractive, two-tone finishes to complement any design decor. Countertop Napkin Dispensers can be used in a wide variety of environments and moved to meet changing demands. Patented face eliminates napkin waste by dispensing napkins one-at-a-time. Clear face allows you to display napkin logos. Available in two different models for either Fullfold or Sidefold napkins.