Chicago-Latrobe 150ASP-TC 7/16 HSS Heavy-Duty TiCN 135 Split Point Jobber Length Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. TiCN (Titanium carbon nitride) coating increases cutting surface hardness, making the tool highly resistant to abrasive wear. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
PRICE
$278.70 Sold in packages of 6 / $46.45 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Size | 7/16 in |
| Flute Length | 4-1/16 in |
| Diameter | 0.4375 |
| Fractional Diameter | 7/16" |
| Metric Diameter | 11.11 |
| Shank Size | 0.4375 in |
| Shank Length | 1.4375 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Jobber Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | 43628 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 150ASP-TC |
| Style | Heavy-Duty |
| Finish | TiCN |
| Package Type | Tube |
| Package Quantity | 6 |