Cle-Line 1500-TT #51 HSS Heavy-Duty TiN Tipped 135 Split Point Jobber Length Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
TiN (Titanium Nitride)-Tipped drills increases lubricity and heat resistant. Same benefits of TiN (Titanium Nitride) coated at a fraction of the cost. Manufactured from high-speed steel. 135° split point prevents walking, which produces a better quality hole. For drilling into mild steels or soft metals, like aluminum, copper, brass, bronze and non-ferrous materials. Pack Of 12. 30 Day Warranty.
PRICE
$31.08 Sold in packages of 12 / $2.59 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | #51 in |
| Number Size | #51 |
| Flute Length | 1 in |
| Diameter | 0.067 |
| Metric Diameter | 1.70 |
| Shank Size | 0.067 in |
| Shank Length | 1 in |
Product Details
| Measuring System | Wire |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Jobber Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | C97405 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 1500-TT |
| Style | Heavy-Duty |
| Finish | TiN Tipped |
| Package Type | Tube |
| Package Quantity | 12 |