Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2547212

MPN #: 41612

Chicago-Latrobe 150ASP-TN 3/16 HSS Heavy-Duty TiN 135 Split Point Jobber Length Drill - Pkg Qty 12

Product Description
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. TiN (Titanium nitride) coating adds lubricity and hardness, enhancing chip flow, finish hole quality and drill life. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$98.64  Sold in packages of 12 / $8.22 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Size3/16 in
Flute Length2-5/16 in
Diameter0.1875
Fractional Diameter3/16"
Metric Diameter4.76
Shank Size0.1875 in
Shank Length1.1875 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleJobber Drill
MaterialHSS
Point TypeSplit
Manufacturers Part Number41612
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe
Drill Point Angle135 Degrees
Shank TypeStraight
Series150ASP-TN
StyleHeavy-Duty
FinishTiN
Package TypeTube
Package Quantity12