- May be disinfected between uses with a brief rinse in 70% ethanol or chlorine bleach
- Aluminum ring is 10.2cm (4") diameter; PVC cylinder is 6.9cm (2¾") high
- For use with 90 to 100mm Petri dishes
- Includes 12 white velveteen squares
- Replacement velveteen squares available in White (H37848-0001)or Black (H37848-0002)
- Not autoclavable
Bel-Art Colony Replica-Plating Device for Petri-Dishes
Write a Review
|
Questions & Answers (0)
Product Description
Utilizes a locking ring which secures sterile velveteen squares onto a PVC cylinder for easy control of the plating device. To produce replicas, the Petri dish carrying microbial colonies is inverted and lowered onto the cloth surface, then lifted. A fresh sterile nutrient plate is then lowered onto the velveteen surface and lifted, leaving a replica of the original colonies in the new dish.
PRICE
$185.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F37848-0000 |
| Material | Velveteen |
| Package Quantity | 1 |
| Description | Plating Device |
| Brand | Bel-Art |