Satco 80-1043 150W Full Range Turn Knob 3pc. Dimmer Socket - Polished Nickel
Write a Review
|
Questions & Answers (0)
Product Description
150W Full Range Turn Knob 3pc. Dimmer Socket - Polished Nickel
1/8 IPS, Screw Terminal. 150W-120V
1/8 IPS, Screw Terminal. 150W-120V
PRICE
$19.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.25 in |
| Height | 2.75 in |
Product Details
| Cap | 1/8 IPS |
| Mounting Location | 1/8" IPS Cap, Set Screw |
| Wattage | 150 W |
| Voltage | 125 V |
| Color | Silver |
| Terminal | Screw |
| Manufacturers Part Number | 80-1043 |
| Set Screw | With Set Screw |
| Base Type | E26 Medium |
| Brand | Satco |