Satco 80-2098 Phenolic Candelabra Socket with 42-in. Leads 2-3/32-in. Flange
|
Questions & Answers (0)
Product Description
Phenolic Candelabra Socket with 42-in. Leads, 2-3/32-in. Flange
42-in. AWM B/W Leads 125-#176;C
42-in. AWM B/W Leads 125-#176;C
PRICE
$4.21
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8" IPS Hickey Inside Extrusion Single Leg |
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Black |
| Terminal | Lead |
| Manufacturers Part Number | 80-2098 |
| Leads | 42" AWM B/W Leads 125°C |
| Base Type | Candelabra |
| Brand | Satco |