Satco 80-1498 T8/T12 High Output Fluorescent Socket - Plunger
|
Questions & Answers (0)
Product Description
Quickwire Terminals Accept Up to 18 Gauge Solid Or Tinned Leads Slide-On Shallow Base Rapid Start Strip 3/8-in. -1/2-in.
PRICE
$3.81
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.4 in |
| Height | 1.85 in |
Product Details
| Mounting Location | Slide-on |
| Wattage | 660 W |
| Voltage | 1000 V |
| Color | White |
| Terminal | Quick Wire |
| Manufacturers Part Number | 80-1498 |
| Base Type | Shallow |
| Brand | Satco |