Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunbeam

Model # :WBB3254249

MPN #: HD3001001000

Sunbeam® Full-Size Wall Mount Hair Dryer, LED Nightlight, White - Pkg Qty 4

Product Description
Features:
  • Dual Wattage – 1875 and 1200 watts, for energy savings up to 35 percent
  • Energy-saving LED nightlight with dimmer switch
  • Disposable lint filter for quick labor-saving maintenance
  • 72" (6') cord
  • Tourmaline technology
  • 2 Air speed settings
  • 3 heat settings
  • Cool shot button
  • Contoured soft-touch handle


PRICE
$243.80  Sold in packages of 4 / $60.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width9-1/4 in
Height'10-15/16 in

Product Details

TypeWall Mount Hair Dryer
ColorWhite
Mounting LocationWall
MaterialPlastic
Watts1200 - 1875 W
Package Quantity4
Manufacturers Part NumberHD3001001000
BrandSunbeam

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL