- Folding handle for fast and easy storage
- 1875 Watts of drying power
- Two heat and air speed settings
- Smooth, quiet motor
- Cool Shot button
- 6 ft. power cord
- Test-reset safety plug offers immersion shock protection
- Rubber protection pads minimize scratching & help prevent dryer from sliding off vanity
- Convenient hook for hanging
- Three Year Limited Hospitality Warranty
Sunbeam® Compact Hand Held Dryer, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$197.70 Sold in packages of 6 / $32.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/8 in |
| Width | 3-5/16 in |
| Height | 6-3/16 in |
Product Details
| Type | Hand Held Hair Dryer |
| Material | Plastic |
| Watts | 1875 W |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | HD3005001 |
| Brand | Sunbeam |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |