- Powerful 1875 watt handheld hair dryer, stores conveniently with folding handle
- Removable concentrator
- 5.5 ft retractable cord with slow cord retract mechanism for safety
- Removable back cover for easy clean
- Disposable lint filter saves labor, keeps dryer looking clean and sanitary and helps extend the life of the dryer
- Ionic
- Cool Shot button
- 3 air/heat settings
Sunbeam® Retractable Folding Hand Held Dryer with Concentrator, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$287.70 Sold in packages of 6 / $47.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 9-1/2 in |
| Height | 9-3/4 in |
Product Details
| Type | Hand Held Hair Dryer |
| Material | Plastic |
| Watts | 1875 W |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | HD3010005 |
| Brand | Sunbeam |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |