Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dexter Russell

Model # :WBB2084249

MPN #: 15453

Dexter Russell 15453 - 3 Pack Paring Knives, High Carbon Steel, Stamped, White Handle, 3-1/4"L

Product Description
Scalloped edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Dexter scalloped blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground to create specially designed scallops forming multiple sharp cutting edges. The points of the scallops easily break through tough rinds and pierce the firm skin of fruits and vegetables and also protect the sharp cutting edges. After breaking through the tough outer surface, the curved scalloped edges slice through soft interiors without damaging them. Made in USA. Items marked with the NSF logo are NSF Certified.

PRICE
$19.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Weight2-1/4
Handle Length4 in
Blade Length3-1/4 in

Product Details

Handle MaterialPolypropylene
TypeStamped
SeriesDexter Sani-Safe
Made in the USAYes
MaterialHigh Carbon Steel
DescriptionParing Knife
Handle Color FamilyWhite
Manufacturers Part Number15453
BrandDexter Russell

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsNSF