Dexter Russell 31436 - Paring Knife, High Carbon Steel, Stamped, Black Handle, 3 -1/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Basics cutting knives with wood handle 49542 for chefs who want Dexter quality at its most affordable. Dexter Basics® offers performance and value for commercial use. Features a 400 series stain-free, high-carbon steel blade with a durable, slip resistant polypropylene handle.
PRICE
$4.28
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Weight | 1/8 |
| Handle Length | 3-3/4 in |
| Blade Length | 3 -1/8 in |
Product Details
| Handle Material | Polypropylene |
| Type | Stamped |
| Series | Dexter Basics |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Paring Knife |
| Handle Color Family | Black |
| Manufacturers Part Number | 31436 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |