Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METEC

Model # :WUB3193887

MPN #: MTD-159-02

METEC 159" Tri-Deck Mower For C70/S75, Orange

Product Description
Features:
  • Tri-deck mower 159" cutting width hydraulic;
  • Adjustable Pump, turf tires required!
  • Mechanical tilt up
  • Cut 10° below level and 15° above (when floated)
  • Hydraulic transmission via direct drive
  • Automatic shut off ot the side wings when raised more than 15" (400 mm)


PRICE
$45,999.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length159 in
Width159 in
Height20 in
Weight1181 lbs

Product Details

TypeTri-Deck Mower
Package Quantity1
ColorOrange
Manufacturers Part NumberMTD-159-02
For Use WithC70, S75
BrandMETEC

Warranty

Warranty1 yr