Standard features:
- 58" angle snowplow with 3 point hitch
- AR 400 steel cutting edge
- Flat face couplings
- Rubber deflector
- Hydraulic angling
- Tapered top corners of moldboard (Style 2)
Weights & Dimensions
| Length | 58 in |
| Width | 40 in |
| Height | 36 in |
| Weight | 564 lbs |
Product Details
| Type | Snow Plow |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | PAN-058-10 |
| For Use With | C75, S75 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |