Don Jo 1590-625 Elbow Latch, Bright Chrome - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Elbow Catch Brushed Chrome.
PRICE
$78.00 Sold in packages of 10 / $7.80 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1/2 in |
| Depth | 1/2 in |
| Height | 1-3/8 in |
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Body Material | Brass |
| Color | Bright Chrome |
| Finish | Bright Chrome |
| Description | Elbow Catch |
| Package Quantity | 10 |
| Manufacturers Part Number | 1590-625 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |