80/20® 40 Series locking Door Latch With key, Chrome Finish
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe door handle with pawl kit has a chrome finish which provides corrosion resistance and an aesthetic appearance. Easily add a deluxe door mating handle to provide handles on both sides of a door. The pawl kit and mounting hardware are included. The deluxe door handle with pawl kit requires a deluxe door handle profile milling service. Additional Information: This handle is compatible with the deluxe door mating handle as well as other pawl kits.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 |
Product Details
| Type | Door Latch |
| Finish Type | Chrome |
| Material | Steel |
| Series | 40 |
| Manufacturers Part Number | 40-2063 |
| Brand | 80/20 Inc |