Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB2240519

MPN #: 1915-3-500-15

Kendall Howard™ 15U Open Frame Wall Rack - 18" Depth

Product Description
The 18" Deep Open Frame Wall Rack has a feature-rich, dual frame design making it easy for IT technicians to install. This sturdy, open frame rack permits 18" of usable depth to house network switches, patch panels, A/V devices, and other non-rackmountable equipment. For convenient cable routing in and around the installed equipment, use any of the cable lacing points found on the top and bottom of this 2-piece open wall rack. The 18" Deep Open Frame Wall Rack is sleek, with a simplistic design, making it a strong and durable solution for your next network system.

Features:
  • Two-piece design
  • 18" usable depth
  • 10-32 tapped rails
  • Includes 25 rack screws
  • Ships knockdown
  • 130 lb. weight capacity
  • 19" EIA compliant
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth18 in
Height15-7/8 in
Weight Capacity130 lbs
Weight20 lbs

Product Details

Assembly RequiredYes
TypeOpen Frame Server Rack
Rack Spaces15U
ColorBlack
MaterialSteel
Description4-Post Deep Open Frame Rack
Package Quantity1
Manufacturers Part Number1915-3-500-15
BrandKendall Howard

Warranty

WarrantyLifetime Limited