Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1617903

MPN #: 3200-1-001-00

Kendall Howard™ Wall Mount Combination Lock

Product Description
Kendall Howard™ LINIER® Wall Mount Cabinet Combination Lock

Keep your equipment safe and secure with the Kendall Howard LINIER® Wall Mount Combination Lock. The Combination Lock is designed to be installed in either the LINIER® Fixed or Swing-Out Wall Mount Cabinets. It will replace an existing cylinder lock so there is no need for drilling or modification of the unit. If you forget the four digit combination, don't worry! The LINIER® Wall Mount Combination Lock comes with a key override so you can still access your equipment when you need to. Protect your valuable equipment with the LINIER® Wall Mount Combination Lock.

Features:
  • Compatible with the LINIER® Fixed and Swing-Out Wall Mount Cabinets
  • Accepts a four digit combination
  • Made in the USA
  • 1-Year Limited Warranty
PRICE
$97.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/8 in
Depth2-7/16 in
Height1-7/16 in
Weight1 lbs

Product Details

TypeAccessories
ColorBlack
Accessory TypeSecurity Lock
Package Quantity1
DescriptionWall Mount Combination Lock
Manufacturers Part Number3200-1-001-00
BrandKendall Howard

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsTAA Compliant