Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694621

MPN #: SRWO8U22

Tripp Lite 8U/12U/22U Expandable SmartRack Switch-Depth Wall-Mount 2-Post Open Frame Rack

Product Description
The SRWO8U22 SmartRack 8U/12U/22U Expandable Flat-Pack Low-Profile Switch-Depth Wall-Mount 2-Post Open-Frame Rack stores and organizes EIA-standard 19-inch rack equipment compatible with 2-post mounting in network wiring closets, back offices and other secure IT areas with limited floor space where a locked enclosure is not required. Mounted to the wall or resting on the floor, this rack offers fast, easy access to network components and cabling.

Constructed from heavy-duty steel with a durable black powder-coated finish, the rack has a maximum load capacity of 150 pounds. The expandable design allows you to assemble the rack in an 8U, 12U or 22U configuration to meet your current needs, while leaving rack space in reserve for future expansion.

The rack is simple to assemble and mount to the wall. Threaded 12-24 mounting holes and numbered rack spaces make equipment installation easy. The vertical mounting rails accommodate equipment up to 18 inches deep, such as network switches and patch panels. Assembly and equipment-mounting hardware is included.

Features:
  • Maximum load capacity of 150 lb.
  • Configures to 8U, 12U or 22U of rack space
  • Allows easy access to equipment and cabling
  • Stores 19 in. rack equipment up to 18 in. deep
  • Simple to assemble and mount
PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/8 in
Depth18-1/4 in
Height17-3/4 (8U), 24-3/4 (12U), 42-1/4 (22U) in
Weight Capacity150 lbs
Weight15 lbs
Interior Depth18.24 in
Interior Width20.1 in

Product Details

Assembly RequiredYes
Thread Type12-24
TypeWall Mount Rack/Cabinet
Rack Spaces8U/12U/22U
ColorBlack
Door TypeNo Doors
Hardware IncludedYes
MaterialSteel
DescriptionSmartRack Expandable 2-Post Open Frame Rack
Manufacturers Part NumberSRWO8U22
BrandTripp Lite

Warranty

Warranty5 yr