Quantum Partition Wall System 4X15HBD 15"Wx4-1/2"H Hanging Basket Divider
Write a Review
|
Questions & Answers (0)
Product Description
Separate product in basket with use of optional dividers. Dividers can be used front to back or side to side in order to create individual compartments.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 1 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Basket Divider |
| Material | Chrome |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 4X15HBD |
| Brand | Quantum Storage Systems |