- Heavy duty
- Fits in 1-1/8" Single hole
- 1/4 Turn ceramic cartridge valves
- Solid brass construction
- Two 3/8" stainless steel supply hoses with 5/8" OD compression fittings - removable to convert to 1/2" NPSM male connections
- Replacement Parts Available
Krowne 16-450L - Single Hole Faucet with Rigid Gooseneck Spout
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Reach | 5-7/8 in |
| Spout Height | 13-7/8 in |
| Centers | Single Hole in |
Product Details
| Mounting Location | Deck |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 16-450L |
| Faucet Holes | 1 |
| Handle Style | Paddle |
| Gallons per Minute | 1.5 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |