Dahle® 842 Professional Stack Cutter - 200 sheet capacity
|
Questions & Answers (0)
Product Description
Cutting up to 200 sheets of paper is easy work for the Dahle 842 Professional Stack Cutter. With a cut length of 16 7/8", this German engineered industrial workhorse will give you the precision you need along with the safety you deserve. The Dahle 842 Professional Stack Cutter is manually operated but designed for safe, easy cutting. The safety shield prevents the blade from coming down while it's in the up position. Once the shields is in place, you have the ability to cut cleanly though up to 200 sheets of paper with very little effort. This clean, burr-free cut is made possible with a ground Solingen Steel blade and a paper clamp that places even pressure across the entire cutting surface. The spindle driven, self-locking backstop measures with extreme accuracy and is convenient for repetitive cutting. The 842 can be mounted on any secure table surface, but the optional floor stand is recommended for proper cutting height and leverage. Dahle Stack Cutters can be found in art departments, custom frame shops, and print & copy centers throughout the world.
PRICE
$1,899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 29 in |
| Height | 13 in |
| Cutting Length | 16-7/8 in |
Product Details
| Type | Guillotine Paper Cutters |
| Package Quantity | 1 |
| Description | Professional Stack Cutter |
| Color | Blue |
| Manufacturers Part Number | 842 |
| Sheet Capacity | 200 |
| Brand | Dahle |
Warranty
| Warranty | Lifetime Limited |