Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2322751

MPN #: SG482410HB-SS10

NPS® 16'x20' Stage Package, 24" Height, Hardboard Floor, Black Shirred Pleat Skirting

Product Description
The NPS Portable Carpeted Stage Package is the reliable and affordable choice for your school performances and assemblies. Constructed with 3/4" solid plywood core. Legs open and close with one hand. Ganging devices are permanently secured to each unit. Firmly welded ganging devices let users combine stage platforms. This set includes two stage steps, 14-gauge guardrails for extra safety, and skirting for an elegant look.

PRICE
$12,255.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length240 in
Width192 in
Height24 in
Weight Capacity200 ./ Square Foot lbs
Stage Height24
Guardrail Width144 in
Guardrail Height30 in
Guardrail Length240 in
Guardrail Steel Gauge14 ga

Product Details

TypeCollapside Stage Package
ColorTan
Number of Levels1
Skirting Color FamilyBlack
Glides IncludedHigh Impact Plastic Glides
Skirting MaterialPolyester Fabric
Skirting AttachmentVelcro®
Frame MaterialSteel
Manufacturers Part NumberSG482410HB-SS10
Top MaterialCarpet
BrandNational Public Seating